ROHL® Vincent Single Handle Bathtub and Shower Faucet in Satin Nickel (Trim Only)
RA4012LVSTNTO

DESCRIPTION

  • Brass construction
  • Trim only
  • - R1040R 3/4" volume control rough
  • - R1062 dedicated 4-port, 3-way diverter rough
  • Brass construction
  • Must order rough to complete
  • 1 1/2" extension kit available for A4911BO, order part # C4912
  • 5/8" extension kit available for A4911BO, order part # C4912/58SET
  • See pages xxx-xxx for rough info

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant Yes
Application Residential
Brand Model Compatibility R1040R and R1062 Rough-in Valves
Collection Vincent
Escutcheon Height 2-21/64 in
Escutcheon Width 2-21/64 in
Faucet Mount Wall Mount
GSA Approved No
Handle Material Metal
Handle Type Lever
IAPMO Listed No
NSF Certified No
Number of Handles Single Handle
Trim Only Yes
UL Listed No
Valve Trim Type Volume Control
WaterSense Labeled No