ROHL® Vincent Two Handle Widespread Bathroom Sink Faucet in Satin Nickel
RA1008LVSTN2

DESCRIPTION

  • Flow rate: 1.2 gpm
  • Quarter-turn ceramic disc control cartridges
  • Brass construction
  • Connectors: 1/2" NPT
  • Fixed spout
  • Centers: 8"
  • Cutouts: 3 x 1-3/8"
  • 1.2 GPM
  • Brass construction

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant No
Application Residential
Bathroom Faucet Type Widespread
CEC Compliant For Sale in CA
Cartridge Type Ceramic Disc
Center Size 8 in
Collection Vincent
Deck Plate Included No
Faucet Connection NPT
Faucet Connection Size 1/2 in
Faucet Material Brass
Faucet Mount Deck Mount
Faucet Type Widespread
Faucet Valve Type Ceramic Disc
Flow Rate 1.2 gpm
GSA Approved No
Handle Material Metal
Handle Type Lever
IAPMO Listed No
Installation Type Deck Mount
Lead Law Compliant Yes
NSF Certified No
Number of Handles Two Handle
Number of Holes 3 Hole
Spout Reach 6-1/16 in
Spout Type Rigid
Trim Only No
WaterSense Labeled No