Oatey Ice Maker Box With Quarter Turn Valve Sweat in White
O39140

DESCRIPTION

  • Box recesses into the wall
  • Includes screw-on faceplate frame
  • Nail support brackets included
  • With hammer arrestor

Color/Finish

QUANTITY
1
SPECIFICATIONS
Depth 2-1/2 in
Gauge 20
Height 5 in
Lead Law Compliant Yes
NSF Specifications NSF 372, NSF 61-9
Type O39140
UL Listed Yes
Width 5-1/2 in