Kohler Margaux® 26-9/16 in. Grab Bar in Vibrant French Gold
K11883-AF

DESCRIPTION

  • Premium metal construction for durability
  • Kohler® finishes resist corrosion and tarnishing
  • Coordinates with other products in the Margaux® collection

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant No
ANSI Specifications ANSI A117.1
Collection Margaux®
Diameter 2-5/8 in
Height 2-5/8 in
IAPMO Listed No
Installation Type Wall Mount
Width 2-3/4 in