Moen Waterhillâ„¢ 2-Bulb Globe Bath Light in Oil Rubbed Bronze
MYB9862ORB

DESCRIPTION

  • Glazed sockets ensure the socket rings install with ease
  • Quick connect wiring allows you to pre-wire the light fixture to the junction box for a quicker, easier installation
  • Replacement globes available
  • Limited lifetime warranty

Color/Finish

QUANTITY
1
SPECIFICATIONS
Collection Waterhill™
Depth 8-1/2 in
Height 8-3/10 in
Installation Type Wall Mount
Light Bulb Base Type Medium E-26
Lighting Direction Up/Down Lighting
Number Of Lights 2
Volts 120V
Watts 100
Width 14-1/10 in