Delta Faucet Classic Single Handle Lever Handle Bar Faucet in Chrome
D1903DST

DESCRIPTION

  • 2-hole 4" installation
  • ADA Compliant
  • DIAMOND Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines
  • High-arc spout

Color/Finish

$154.96 EACH
(Pricing is for Chrome)
QUANTITY
1
SPECIFICATIONS
ADA Compliant Yes
ANSI Specifications ANSI A117.1
ASME Specifications ASME A112.18.1
Application Residential
CARB OTC LEED Compliant No
CEC Compliant For Sale in CA
CSA Certified Yes
Center Size 4 in
Collection Classic
Color Finish Chrome
Color Finish Category Chromes
Depth 6-63/100 in
End Connection 1 Compression
End Connection 2 Compression
End Connections Compression
Faucet Connection Compression
Faucet Connection Size 3/8 in
Faucet Height 10 in
Faucet Material Zinc
Faucet Mount Deck Mount
Faucet Valve Type Ceramic Disc
Fitting Size 1 3/8 in
Fitting Size 2 3/8 in
Fitting Sizes 3/8 in
Flow Rate 1.5 gpm @ 60 psi, 5.7 L/min @ 414 kPa
GSA Approved No
Handle Material Metal
Handle Type Lever
Height 10 in
IAPMO Listed Yes
Lead Law Compliant Yes
Material Zinc
Maximum Deck Thickness 2-1/2 in
Maximum Height 10 in
NSF Certified No
Number of Handles Single Handle
Number of Holes 2 Hole
Side Spray No
Spout Height 10 in
Spout Reach 5-13/16 in
Spout Swivel 180°
Spout Type High Arc
Trim Only No
Type Faucet
UL Listed No
WaterSense Labeled No
Weight 3.81
Width 2 in