Dahl Brothers Mini-Ballâ„¢ 5/8 in x 1/2 in Lever Handle Angle Supply Stop Valve in Polished Chrome
D61133L5BAG

DESCRIPTION

Color/Finish

QUANTITY
1
SPECIFICATIONS
ANSI Specifications ANSI 61 Annex G
CSA Certified Yes
Collection Mini-Ball™
End Connection 2 OD Compression
End Connections OD Compression
Handle Material Zinc
Handle Type Lever
IAPMO Listed No
Lead Law Compliant Yes
Maximum Pressure 250 psi
Maximum Temperature 250
NSF Certified Yes
NSF Specifications NSF 61
UL Listed No
Valve Type Angle Supply Stop Valve