Elkhart Products Corporation 1-1/4 in. Copper Brass 45 Degree Elbow
CT4LFH

DESCRIPTION

  • EPDM o-ring seal
  • Reduces installation time by 1/3, connect in under 8 seconds
  • No glues, fluxes or solder needed
  • Reduces material cost and storage
  • TecTite™ fittings carry a 50-year warranty
SIZESKU
1-1/4 in CT4LFH
1-1/2 in CT4LFJ
2 in CT4LFK
SPECIFICATIONS
ANSI Specifications ANSI 14, ANSI 61
CSA Certified CSA B125
End Connection 2 Copper
End Connections Copper
Fitting Size 2 1-1/4 in
Fitting Type Straight
Lead Law Compliant Yes
NSF Certified Yes
NSF Specifications NSF 61