Sloan Valve Wall Mount Bathroom Sink in White
S3873003

DESCRIPTION

  • Carrier not included
  • Hanging hardware
  • Backsplash
  • Overflow

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant Yes
ANSI Specifications ANSI A117.1
CSA Certified CSA B45.1
Center Size 8 in
Depth 7-1/2 in
Drain Location Rear Center
Flow Rate 6.5 gpf
GSA Approved No
IAPMO Listed Yes
Number Of Bowls 1
Number of Holes 3 Hole
Shape Rectangular
Sink Bowl Size 16-1/2 in x 7-1/2 in
Sink Installation Type Undermount
Sink Material Vitreous China
Sink Size Range 20 in - 25 in
Type S3873003
Vessel Only - FEI Yes