Viega 18 x 3/4 in. Water Heater Connector
V46764

DESCRIPTION

  • Easy and fast to install
  • For water heater
  • Crimp connection, female pipe thread

Fitting Sizes:

3/4 in
QUANTITY
1
SPECIFICATIONS
ASTM Specifications ASTM F-1807
Application Commercial, Residential
CSA Certified CSA B137.5
End Connection 2 FPT
End Connections Crimp x FPT
Fitting Size 2 3/4 in
Fitting Type Swivel
GSA Approved No
IAPMO Listed No
Lead Law Compliant Yes
NSF Certified Yes
NSF Specifications NSF 372
Origin Global
Product Type Swivel Connector
Rigid No