Sioux Chief OxBox™ 4 in x 5-1/2 in x 3-1/2 in Ice Maker F1807 PEX Supply Box
S696G1010XF

DESCRIPTION

  • Boxes mount securely to stud or over studs
  • Durable ABS stands up to job site abuse
  • Includes MiniRester water hammer arrester
  • Includes debris covers

Supply Box Connection Type:

F1807 PEX
QUANTITY
1
SPECIFICATIONS
ASTM Specifications ASTM F-1807
Box Material Plastic
Collection OxBox™
Depth 3-1/2 in
End Connections PEX
Height 7-1/4 in
Lead Law Compliant Yes
Overall Box Size 4 in x 5-1/2 in x 3-1/2 in
Supply Box Connection Type F1807 PEX
Supply Box Type Ice Maker
Type S696G1010XF
UL Listed No
Width 5-3/4 in