PROSELECT® 16 x 8 in. Residential Return Grille in White Steel
PSHFSW16X

DESCRIPTION

  • Horizontal space bars set at 35°

Application:

Residential
QUANTITY
1
SPECIFICATIONS
Application Residential
Type PSHFSW16X
Width 8 in