Jamesbury Valv-Powr® Pneumatic Aluminum and Stainless Steel Actuator
JVPVL600SR6BD

DESCRIPTION

  • Please contact your local branch for availability in your area
  • Products sold in select areas only

Actuator Type:

Pneumatic
(Pricing is for Pneumatic)
QUANTITY
1
SPECIFICATIONS
Actuator Type Pneumatic
Collection Valv-Powr®
Material Aluminum, Stainless Steel
Maximum Temperature 176
Torque In-Lbs 4512 in-lbs