10 x 4 in. Butt Weld Schedule 10 316L Stainless Steel Concentric Reducer
IS16LWCR10P

DESCRIPTION

SIZESKU
10 in x 4 in IS16LWCR10P
10 in x 6 in IS16LWCR10U
10 in x 8 in IS16LWCR10X
12 in x 10 in IS16LWCR1210
12 in x 8 in IS16LWCR12X
14 in x 8 in IS16LWCR14X Call for Pricing
3/4 in x 1/2 in IS16LWCRFD
1 in x 1/2 in IS16LWCRGD
1 in x 3/4 in IS16LWCRGF
1-1/4 in x 1 in IS16LWCRHG
1-1/2 in x 1/2 in IS16LWCRJD
1-1/2 in x 3/4 in IS16LWCRJF
1-1/2 in x 1 in IS16LWCRJG
1-1/2 in x 1-1/4 in IS16LWCRJH
2 in x 1/2 in IS16LWCRKD
2 in x 3/4 in IS16LWCRKF
2 in x 1 in IS16LWCRKG
2 in x 1-1/4 in IS16LWCRKH
2 in x 1-1/2 in IS16LWCRKJ
2-1/2 in x 1 in IS16LWCRLG
2-1/2 in x 1-1/2 in IS16LWCRLJ
2-1/2 in x 2 in IS16LWCRLK
3 in x 1 in IS16LWCRMG
3 in x 1-1/2 in IS16LWCRMJ
3 in x 2 in IS16LWCRMK
3 in x 2-1/2 in IS16LWCRML
4 in x 1-1/2 in IS16LWCRPJ
4 in x 2 in IS16LWCRPK
4 in x 2-1/2 in IS16LWCRPL
4 in x 3 in IS16LWCRPM
5 in x 3 in IS16LWCRSM
5 in x 4 in IS16LWCRSP
6 in x 2 in IS16LWCRUK
6 in x 2-1/2 in IS16LWCRUL
6 in x 3 in IS16LWCRUM
6 in x 4 in IS16LWCRUP
6 in x 5 in IS16LWCRUS
8 in x 4 in IS16LWCRXP
8 in x 6 in IS16LWCRXU
SPECIFICATIONS
Clean Bagged No
End Connection 2 Butt Weld
End Connections Butt Weld
Fitting Size 2 4 in
Fitting Type Concentric