Kohler ClearFloâ„¢ 27-3/8 in. Brass Toe-Tap Drain in Polished Chrome
K7265-CP

DESCRIPTION

  • Toe-tap actuation means no internal linkages reducing potential clogging through the overflow
  • Copper corrugated neck makes drain easy to install on any bath slope
  • For use with 20" to 26" deep baths
  • Provides easy fit-up on any bath slope through its copper corrugated neck
  • Meets code for brass piping and tee in areas where brass is required

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant No
Brand Model Compatibility 20 in to 26 in Deep Baths
CSA Certified CSA B125.2
Collection ClearFlo™
Connecting Pipe Rigid
Drain Body Material Brass
Drain Installation Type Above or Through Floor
Drain Opening 1-1/2 in
Gauge 20
IAPMO Listed No
Thread Type OD
Type K7265-CP
Width 3-1/4 in