Delta Faucet Commercial 8 in. Wallform Swing Spout in Polished Chrome
D063044A

DESCRIPTION

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant No
Collection Commercial
GSA Approved No
Lead Law Compliant Yes
NSF Certified No
Side Spray No
Spout Type Swing
Type Faucet
Weight 0.55