Bemis Elongated Closed Front With Cover in Pink Champagne
B1200SLOWT143

DESCRIPTION

  • STA-TITE® Seat Fastening System™ Never Loosens™, installs with ease
  • Easy•Clean & Change® hinge allows for removal of seat for thorough cleaning and replacement
  • Whisper•Close® hinge slowly and quietly closes eliminating slamming and pinched fingers
  • Solid resilient plastic with molded-in color resists wear, chips and stains
  • Color-matched plastic hinges
  • Fits all elongated toilets
  • Proudly made in the USA
  • Made with eco-friendly materials and processes

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant No
ANSI Specifications ANSI Z124.5
Adjustable No
Application Residential
BAA Compliant No
GSA Approved No
Height 2-5/16 in
IAPMO Listed Yes
Toilet Seat Material Plastic
Toilet Seat Shape Elongated
Width 14-5/16 in