Rheem 84 Series 8.4 Gallon 180 MBH Indoor Tankless Water Heater
RTG84DVN

DESCRIPTION

Fuel Type:

Natural Gas
(Pricing is for Natural Gas)
QUANTITY
1
SPECIFICATIONS
BTU 180000
CEC Compliant For Sale in CA
Capacity 8.4 gal
Collection 84 Series
Condensing Yes
Depth 9-7/8 in
Flow Rate 8.4 gpm
Fuel Type Natural Gas
Height 25-5/8 in
Indoor Outdoor Indoor
MBH 180
Power Source Gas
Vent Type Direct Vent
Water Heater Type Tankless
Width 13-7/8 in