ROHL® Avanti 18 in. Towel Bar in Polished Nickel
RLO118PN

DESCRIPTION

  • Brass and solid metal die cast construction
  • Includes mounting hardware
  • Projection: 2-3/4"

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant No
Collection Avanti
IAPMO Listed No
Installation Type Wall Mount
Number of Bars 1