Broan Nutone 50 CFM Bathroom Exhaust Fan in White
N696N

DESCRIPTION

  • Wall/ceiling mount exhaust bath fan
  • 50 CFM reduces moisture to prevent mildew growth

CFM:

50
QUANTITY
1
SPECIFICATIONS
CEC Compliant For Sale in CA
Height 3-5/8 in
Installation Type Ceiling Mount, Wall Mount
Sones 4
Type N696N
UL Listed Yes
Volts 120V
Width 8-3/4 in