Moen Chateau® Single Handle Single Function Bathtub and Shower Faucet in Brushed Chrome (Trim Only)
MTL183EPBC

DESCRIPTION

  • Brushed chrome finish features the cool look of chrome without the reflective shine
  • Lever handle makes it easy to adjust the water
  • Install with Posi-Temp(r) pressure balancing control valve to maintain water temperature control in the shower
  • This eco performance showerhead conserves water without sacrificing performance
  • 5 1/2" tub spout length
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
  • Limited lifetime warranty

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant Yes
Application Commercial, Residential
BAA Compliant Yes
Brand Model Compatibility 2510 Valve
CEC Compliant For Sale in CA
CSA Certified CSA B125.1
Collection Chateau®
Escutcheon Height 6-1/2 in
Escutcheon Width 6-1/2 in
Faucet Connection CC, IPS
Faucet Connection Size 1/2 in;5/8 in
Faucet Mount Wall Mount
Faucet Type Tub & Shower Faucet
Faucet Valve Type 1222™ Duralast™ Cartridge
GSA Approved No
Green WaterSense, Yes
Handle Material Metal
Handle Type Lever
IAPMO Listed Yes
MA Approved Yes
NSF Certified No
Number of Handles Single Handle
Origin Domestic
Showerhead Flow Rate 1.75
Spray Type Full
Trim Only Yes
Tub Spout Reach 5-1/4 in
Tub Spout Type Diverter
UL Listed No
Valve Trim Type Pressure Balancing
WaterSense Labeled Yes