Delta Faucet Multichoice® 1/2 in. MNPT and Female Sweat Pressure Balancing Valve
DR10000UNWSHF

DESCRIPTION

  • MultiChoice® Universal valve body only - Accepts single, dual, or dual thermostatic cartridge
  • High flow for use with shower only models
  • HF rough valves feature blocked tub port - no additional plug needed when used in shower only application
  • Back-to-back capability, WS= With Stops
  • With stops
  • Square plaster guard allows for right angle cuts
  • ASME A112-18-1, CSA B125.1
  • Pressure maximum: 300 psi

Valve Size:

1/2 in
QUANTITY
1
SPECIFICATIONS
ADA Compliant No
CSA Certified Yes
Collection Multichoice®
Depth 2-13/100 in
End Connection 2 Female Sweat, MNPT
End Connection 3 Female Sweat, MNPT
End Connection 4 Female Sweat, MNPT
End Connections MNPT;Female Sweat
Handle Material Brass
Height 2 in
IAPMO Listed Yes
Maximum Height 4 in
Number of Handles Single Handle
Side Spray No
Type Faucet
Valve Type Tub & Shower Rough-In Valve
Weight 1.865