ROHL® Universal Trip Lever in Polished Nickel
RC7950LMPN

DESCRIPTION

  • Fits front, angle, and side installations on toilet tanks
  • Fits most tank models and brands
  • Upgrade trip lever for Rohl water closet

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant No
Adjustable No
BAA Compliant No
Collection Universal
Handle Type Lever
IAPMO Listed No
Installation Type Deck Mount
WaterSense Labeled No