Moen Arborâ„¢ Single Lever Handle Bar Faucet in Polished Chrome
M5995

DESCRIPTION

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Power Clean(tm) spray technology provides 50 percent more spray power versus most of our pulldown and pullout faucets without the Power Clean(tm) technology.
  • Equipped with the Reflex(TM) system for smooth operation, easy movement and secure docking of the pulldown/pullout spray head
  • Faucet pulldown hose offers flexible water delivery and hose retracts with ease
  • Features Duralock(TM) quick connect system for easy installation
  • One-handle lever handle makes it easy to adjust the water
  • Aerated stream for everyday cleaning; powerful rinse for heavy-duty cleaning
  • Standard design mounts on the sink or countertop
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Meets current legislation, including ab1953 (California) and s152 (Vermont)

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant Yes
ANSI Specifications ANSI A112.18.1
Application Commercial, Residential
BAA Compliant Yes
CEC Compliant For Sale in CA
CSA Certified CSA B125.1
Collection Arbor™
Faucet Connection Compression
Faucet Connection Size 3/8 in
Faucet Height 14-3/8 in
Faucet Material Metal
Faucet Mount Deck Mount
Faucet Valve Type 1255™ Duralast™ Cartridge
Flow Rate 1.5 gpm
GSA Approved No
Handle Material Metal
Handle Type Lever
IAPMO Listed Yes
Lead Law Compliant Yes
MA Approved Yes
Maximum Deck Thickness 2-1/2 in
NSF Certified Yes
NSF Specifications NSF 372, NSF 61-9
Number of Handles Single Handle
Number of Holes 1 or 3 Hole
Origin Domestic
Side Spray No
Spout Reach 6-9/16 in
Spout Swivel 360°
Spout Type High Arc
Trim Only No
Type M5995
UL Listed No
WaterSense Labeled No