1 x 12 in. Threaded Extra Heavy Black Carbon Steel Nipple
IBXNG12

DESCRIPTION

Length:

12 in
QUANTITY
1
SPECIFICATIONS
Clean Bagged No
Coating Black
End Connection 2 Threaded
End Connections Threaded
Fitting Size 2 1 in
Fitting Type Straight
Origin Global