Newport Brass Metropole Two Handle Wall Mount Filler in Venetian Bronze Trim Only
N3-1205/VB

DESCRIPTION

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant Yes
ANSI Specifications ANSI A117.1
Application Residential
CSA Certified CSA B125.1
Cartridge Type Quarter Turn Washerless Ceramic Disc
Center Size 8 in
Collection Metropole
Faucet Connection NPT
Faucet Connection Size 1/2 in
Faucet Mount Wall Mount
Faucet Type Tub Faucet
Faucet Valve Type Quarter Turn Ceramic Disc, Washerless
GSA Approved No
Handle Type Lever
IAPMO Listed Yes
NSF Certified No
Number of Handles Two Handle
Spout Reach 7-9/16 in
Spout Type Tub
Trim Only Yes
Tub Spout Reach 7-9/16 in
WaterSense Labeled No