Newport Brass 24 x 1/2 in. Nipple and Escutcheon for Ceiling Mount Shower Venetian Bronze
N517-24/VB

DESCRIPTION

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant No
Faucet Part Type Escutcheon
Installation Type Ceiling Mount
Outside Diameter 13/16 in
WaterSense Labeled No