Milwaukee M12™ 12 V Expander Tool
M243220

DESCRIPTION

  • Built-in auto rotate mechanism for effortless, one-handed use
  • Quick cam mechanism for fast, continuous expansion
  • Compact, right angle design for use in tight locations
  • All-metal gears and integrated metal frame for maximum jobsite durability
  • Paddle trigger for easy reach in confined spaces
  • LED work light illuminates work space in dark locations
  • Battery fuel gauge displays remaining run-time
  • Compatible with both compact and XC M12™ lithium-ion batteries and 25+ tool system

Length:

7-1/2 in
QUANTITY
1
SPECIFICATIONS
Application Flaring
Battery Type Lithium-ion
Collection M12™
Fits Pipe Size 3/8 in - 1 in
Maximum Temperature 320
Power Source Battery
Tool Type Expander
Type M243220
Volts 12V
Weight 4.14