US Electrical Motors Rescue® 1/5 hp 1075 RPM Condenser Motor
USM5465H

DESCRIPTION

  • Multi-hp condenser fan motor
  • Reversible rotation
  • Class F insulation
  • Ball bearing
  • Stud/band mount
  • Automatic reset thermal overload protector

Horsepower:

1/5 hp
QUANTITY
1
SPECIFICATIONS
AMP 1.3, 3
Blower Type Direct Drive
Collection Rescue®
Diameter 5-3/5 in
Frame Size 48
Horsepower 1/5 hp
Maximum Temperature 70
Phase Single Phase
Power Source Electric
RPM 1075
Temperature Range -29 to 70 Deg C
UL Listed Yes
Volts 208-230V