Moen M-Dura™ Commercial Kitchen Faucet with Double Lever Handle in Polished Chrome
M8283
DESCRIPTION
- Vandal resistant torque screw
Color/Finish
QUANTITY
1
SPECIFICATIONS | |
Application | Commercial |
CEC Compliant | For Sale in CA |
CSA Certified | CSA B125.1 |
Cartridge Type | Ceramic Disc |
Center Size | 8 in |
Collection | M-Dura™ |
Faucet Connection | IPS |
Faucet Connection Size | 1/2 in |
Faucet Height | 0 in |
Faucet Material | Brass |
Faucet Valve Type | Ceramic Disc |
Handle Type | Lever |
Kitchen Faucet Type | Two Handle |
Lead Law Compliant | Yes |
NSF Certified | Yes |
NSF Specifications | NSF 61-9 Annex G |
Number of Handles | Two Handle |
Number of Holes | 3 Hole |
Spout Reach | 9-1/2 in |
Trim Only | No |