McGuire Manufacturing Professional 1-1/4 in. Cast Brass P-Trap
M8872CBSAN

DESCRIPTION

  • Treated with Saniguard® antimicrobial compound
  • Products treated with silver during manufacturing
  • Releases on contact with water to starve and stop bacteria growth
  • Manufacturer recommends the use of the drain and the trap for maximum effectiveness

Trap Size:

1-1/4 in
QUANTITY
1
SPECIFICATIONS
ADA Compliant No
Adjustable No
Cleanout Yes
Coating SANIGUARD®
Collection Professional
Connection Type Slip-Joint
End Connection 2 Slip
End Connections Slip
Fitting Size 2 1-1/4 in
Gauge 17
Height 5 in
IAPMO Listed No
Inside Diameter 1-1/4 in
Outside Diameter 1-1/4 in
Trap Size 1-1/4 in