Milwaukee M12™ 14-3/8 in. Cordless Lithium-Ion PVC Shear
M247020

DESCRIPTION

  • Powerful mechanism - cuts up to 2 in. schedule 40 PVC in 3 seconds
  • Ultra sharp blade with pierce point - no burrs or shavings to remove
  • Offset blade - cuts PVC / PEX in-wall, in-ground, or close to wall
  • Quick return blade - increased productivity during repetitive cuts
  • All metal planetary drive - delivers over 200 cuts per charge
  • Stainless steel blade and aluminum jaw - impact, water and rust resistant
  • Variable speed trigger - controlled cut in warm or cold weather
  • On board FUEL gauge - displays remaining run-time

Length:

14-3/8 in
QUANTITY
1
SPECIFICATIONS
Bare Tool or Kit Bare Tool
Battery Type Lithium-ion
Blade Length 2 in
Collection M12™
Corded Cordless Cordless
Depth 14-3/8 in
ETL Listed Yes
Handle Material Plastic
Height 14-3/8 in
Power Source Battery
Tool Type Shear
Type M247020
UL Listed Yes
Volts 12V
Weight 4.7
Width 14-53/100 in