Satco 100W A19 Dimmable Incandescent Light Bulb with Medium Base
SS8518

DESCRIPTION

  • Rough service

Watts:

100
$0.98 EACH | Order in multiples of 4 EA.
QUANTITY
4 Enter quantity in multiples of 4
SPECIFICATIONS
Bulb Type Incandescent
Dimmable Yes
Light Bulb Base Type Medium E-26
Light Bulb Shape Code A19
Lumens 900
Number Of Hours 5000
Type SS8518
Volts 130V
Watts 100