Moen Brantford™ 1.5 gpm 1 Hole Deck Mount Kitchen Faucet with Single Lever Handle in Polished Chrome
M7185C

DESCRIPTION

  • Power Boost(TM) technology provides boosted water performance with the push of a button with - faster clean. faster fill.
  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Equipped with the Reflex(TM) system for smooth operation, easy movement and secure docking of the pulldown/pullout spray head
  • Faucet pulldown hose offers flexible water delivery and hose retracts with ease
  • Features Duralock(TM) quick connect system for easy installation
  • One-handle lever handle makes it easy to adjust the water
  • Powerful rinse for heavy-duty cleaning; aerated stream for everyday cleaning; boosted stream; boosted rinse
  • Standard design mounts on the sink or countertop
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Meets current legislation, including ab1953 (California) and s152 (Vermont)

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant Yes
Application Commercial, Residential
BAA Compliant Yes
Battery Size AA
CEC Compliant For Sale in CA
CSA Certified CSA B125.1
Collection Brantford™
Depth 7-22/25 in
Faucet Connection Compression
Faucet Connection Size 3/8 in
Faucet Height 15-1/2 in
Faucet Material Metal
Faucet Mount Deck Mount
Faucet Valve Type 1255™ Duralast™ Cartridge
Flow Rate 1.5 gpm
GSA Approved No
Handle Material Metal
Handle Type Lever
IAPMO Listed Yes
Kitchen Faucet Type Pull Down, Single Handle
Lead Law Compliant Yes
MA Approved Yes
NSF Certified Yes
NSF Specifications NSF 372, NSF 61-9 Annex G
Number of Holes 1 Hole
Origin Domestic
Power Source Battery
Side Spray No
Spout Reach 7-7/8 in
Spout Swivel 360°
Supply Lines Included Yes
Trim Only No
Type M7185C
UL Listed No
Width 2-31/100 in