Mirabelle® Boca Raton Elongated Toilet Bowl in White
MIRBR240AWH

DESCRIPTION

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant No
Application Residential
BAA Compliant No
Bowl Height Range 16-17 in
Bowl Only - FEI Yes
Bowl Shape Elongated
CEC Compliant For Sale in CA
CSA Certified CSA B651
Collection Boca Raton
Depth 28-1/2 in
Dual Flush No
Flow Rate 1.28 gpf
Flow Rate Range 1.0 - 1.28 gpf
Flush Type Gravity
GSA Approved No
Green WaterSense, Yes
Height 15-1/8 in
IAPMO Listed Yes
MA Approved No
Tank Only - FEI No
Toilet Bowl Length 26-3/4 in
Toilet Rough-In 12 in
Toilet Type Bowl, Two Piece
Type MIRBR240AWH
WaterSense Labeled Yes