Milton 1/4 in. FNPT x Press A Style Alloy Coupling
M775

DESCRIPTION

SIZESKU
1/4 in M775 Call for Pricing
SPECIFICATIONS
End Connection 2 Press
End Connections FNPT x Press
Fitting Size 2 1/4 in
Fitting Type Straight