Milwaukee M12™ 12V Oscillating Multi-Tool
M242620

DESCRIPTION

  • All metal gear case for durable use
  • Cordless multi tool cuts, grinds, sands and scrapes
  • On-board fuel gauge: displays remaining runtime
  • Powerful Motor: Delivers 5,000 to 20,000 OPM
  • REDLITHIUM™ Battery Technology: Superior pack construction, electronics, and performance deliver more work per charge and more work over pack life than any battery on the market
  • Variable speed dial lets you match speed to application
  • Variable-speed dial: 12 settings allow users to match speed to application
  • fuel gauge displays remaining run time

Volts:

12V
$130.00 EACH
(Pricing is for 12V)
QUANTITY
1
SPECIFICATIONS
Bare Tool or Kit Bare Tool
Battery Type Lithium-ion
Collection M12™
Color Finish Black, Red
Color Finish Category Blacks
Corded Cordless Cordless
Length 10-1/4 in
Number of Tools Included 1
Power Source Battery
Tool Type Oscillating Multi-Tool
Volts 12V
Weight 2.1