Fujitsu Halcyon® HFI 18 MBH Wall Mount Outdoor 1.5 Tons Mini-Split Single-Zone
FAOU18RLXFW

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Inverter technology provides consistent and smooth operation that reduces noise and increases efficiency
  • Inverter technology allows components to vary their speed to match the required capacity to achieve operating efficiency
  • Outdoor unit only

MBH:

18
QUANTITY
1
SPECIFICATIONS
AMP 8
Auto Switching Heat Cool Yes
BTU 18000
BTU Cooling Rating 18000 Btu/h
BTU Heat Rating 21600 Btu/h
Collection Halcyon® HFI
Compressor Type Inverter
Depth 13 in
EER 13.3
Green Energy Star, Yes
Height 32-3/4 in
Indoor Outdoor Outdoor
Installation Type Wall Mount
Liquid Line OD 3/8 in
MBH 18
Max CFM 1498
Max Fuse Size 20
Phase Single Phase
Refrigerant R-410A
SEER 20
Tonnage 1.5 Tons
UL Listed No
Volts 208/230V
Weight 135
Width 35-3/8 in
Zones 1