Hamilton Bathware 60 x 42 in. Left-Hand Drain Garden Tub, No Step in White
HGGTNSLWH

DESCRIPTION

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant No
Color Finish White
Color Finish Category Whites
Drain Location Left
Installation Type Alcove
Length 60 in
Width 42 in