Diversitech Heat Pump Padâ„¢ 36 in x 36 in x 8 in Equipment Pad 389 lbs 8 in Concrete and Plastic
DIVHP36368

DESCRIPTION

  • Provides an effective base for heat pump equipment installed in snowy climates.
  • The Heat Pump Pad™ provides a full 8in of elevation in a simple square footprint.
  • The star pattern of the integral risers allows for installation of equipment with different size footprints up to 36in X 36in.
  • Also included are eight anti-vibration pads uniquely designed to fit into the guide slots on the top of the integral risers.
  • The base is sloped outward to allow for easy drainage of condensate or defrost cycle condensate when the outdoor coil is operating in heat pump mode.
  • Nestable for efficient shipping, transportation, and warehousing.
  • Injection molded from concrete gray, recycled polypropylene material, the Heat Pump Pad™ is environmentally friendly and designed to last longer than the equipment it supports.

Thickness:

8 in
QUANTITY
1
SPECIFICATIONS
Allowable Load 389 lbs
Collection Heat Pump Pad™
Height 8 in
Origin Domestic
Type DIVHP36368
Width 36 in