Rinnai 21 in. Universal Non Cond Horizontal Term Vent Kit
R223182

DESCRIPTION

  • Length: 21"
  • Standard termination discharge kit
  • Easy assembly
  • Parts Warranty: 5 Years

Brand Model Compatibility:

RL Series Tankless Water Heaters
QUANTITY
1
SPECIFICATIONS
Brand Model Compatibility RL Series Tankless Water Heaters
Depth 4-7/8 in
Product Type Termination Kit
Type R223182