Amtrol 42 gal Epoxy Retention Tank
AERTG42TA

DESCRIPTION

Capacity:

42 gal
QUANTITY
1
SPECIFICATIONS
Capacity 42 gal
Diameter 14 in
Height 53 in
Lead Law Compliant Yes
Maximum Pressure 100 psi
NSF Certified No