Haws Axion® eyePOD® 1 gpm Modular Eyepod Eyewash
H7620

DESCRIPTION

  • Eyewash streams provide zero vertical velocity stream engineering with even laminar flow for enhanced comfort, stability and effectiveness
  • Thermostatic shutoff that will protect the user from water over 100° F (37.8° C) by shutting off the eyewash
  • Supplied with a standard 55/64-27 female connection. Have a different size? Haws has that covered also with 4 other of the most commonly used faucet adapters including a 15/16-27 male, 13/16-27 male, 3/8-18 male and 13/16-24 female, to accommodate most home, commercial and lab faucet applications
  • Also supplied is a 1 gpm (3.8 L) laminar flow faucet outlet for hospitals or anywhere a precise flow pattern is a must
  • Dim; Diameter 3.5 in. (8.9 cm), height (from top to faucet outlet) 2 in. (5 cm)

Flow Rate:

1 gpm
QUANTITY
1
SPECIFICATIONS
ADA Compliant No
CSA Certified Yes
Collection Axion® eyePOD®
Flow Rate 1 gpm
Height 2 in
Lead Law Compliant Yes
Type Eyewash