Danze Traditional Roman Tub Personal Spray Kit in Tumbled Bronze
DD491110BR

DESCRIPTION

  • Fits all Roman tub faucets with rough-in D21BT OR D215BT.
  • Personal Shower with Soft Touch control & integral diverter services.

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant No
Brand Model Compatibility Danze D21BT and D215BT Roman Tub Faucets
CSA Certified CSA B125
Collection Traditional
Flow Rate 2.5gpm
IAPMO Listed Yes
NSF Certified Yes
Number of Handles Single Handle
WaterSense Labeled No