Zurn AquaSpec® 1-Hole Deckmount Slow Closing Centerset Motor Faucet in Polished Chrome
ZZ86300XLCP4

DESCRIPTION

  • 3-year warranty
  • Color coded, vandal-resistant brass metering handle with adjustable cycle timing
  • Color-coded, vandal resistant brass metering handle with adjustable cycle timing
  • Low-lead compliant, chrome-plated cast brass body with integral shank and factory installed shank filter
  • Polymer metering cartridge sleeve for long life reliability
  • Three year warranty

Color/Finish

$227.90 EACH
(Pricing is for Polished Chrome)
QUANTITY
1
SPECIFICATIONS
ADA Compliant Yes
ANSI Specifications ANSI A112.18.1
Application Commercial
Bathroom Faucet Type Metering/Sensor
CEC Compliant For Sale in CA
Center Size 4 in
Collection AquaSpec®
Color Finish Polished Chrome
Color Finish Category Chromes
Deck Plate Included No
Faucet Material Brass
Faucet Mount Deck Mount
Faucet Type Metering
Flow Rate 1 gpm
Handle Type Metering
Height 7 in
Lead Law Compliant Yes
Length 16 in
Material Brass
Number of Handles Single Handle
Number of Holes 1 or 3 Hole
Spout Reach 4-1/8 in
Trim Only No
WaterSense Labeled No
Width 14 in