Zurn AquaSpec® Bent Riser Spout Double Lab Faucet in Polished Chrome
ZZ826S1XL

DESCRIPTION

Color/Finish

$397.16 EACH
(Pricing is for Polished Chrome)
QUANTITY
1
SPECIFICATIONS
Collection AquaSpec®
Color Finish Polished Chrome
Color Finish Category Chromes
Faucet Connection NPT
Faucet Connection Size 3/8 in
Faucet Height 3 in
Faucet Mount Deck Mount
Flow Rate 2.2 gpm
Handle Material Metal
Handle Type Lever
Height 3 in
Lead Law Compliant Yes
Length 15 in
Number of Handles Two Handle
Spout Height 11-5/8 in
Spout Reach 8 in
Spout Type Bent Riser
Trim Only No
Width 12 in