Kichler Lighting 12.4W Integrated LED Landscape Accent Spot Light in Textured Black
KK15752BKT

DESCRIPTION

Color/Finish

QUANTITY
1
SPECIFICATIONS
Bulb Type Integrated LED
Diameter 3-1/4 in
Glass Type Clear
Height 4-1/4 in
UL Listed No
Volts 12V
Watts 12.4