Liberty Hardware Futura® Wall Mount Toilet Tissue Holder in Polished Chrome
L1408B

DESCRIPTION

  • Refined without fuss, this bath accessory offers subtle design that always looks clean and relaxed
  • Optional matching accessories
  • Limited lifetime warranty

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant No
Application Commercial
Collection Futura®
Depth 3-1/4 in
Height 1-7/8 in
Installation Type Wall Mount
Pivoting No
Projection 3-1/4 in
Width 8-5/16 in