NIBCO S-595-Y-LF 1-1/4 in. Silicon Bronze Full Port Solder 600# Ball Valve
NS595YLFH

DESCRIPTION

  • Blowout-proof stem
  • Repairable design
  • Silicon Performance Bronze trim
  • Dezincification resistant
  • Valve pressure rating 600 psi/41.4 bar non-shock cold working pressure
  • Full port
  • PTFE seats
  • Solder end connections

Valve Size:

1-1/4 in
QUANTITY
1
SPECIFICATIONS
ANSI Specifications ANSI 372, ANSI 61
Collection S-595-Y-LF
End Connection 2 Solder
End Connections Solder
FM Approved No
IAPMO Listed No
Lead Law Compliant Yes
MSS Specifications MSS SP-110
Maximum Temperature 400
NSF Certified Yes
NSF Specifications NSF 372, NSF 61
Type NS595YLFH
UL Listed No
Valve Disc Material PTFE
Valve Operator Lever Handle
Valve Port Opening Full Port
Valve Seat Material PTFE
Valve Stem Blowout-proof
Valve Type Ball Valve