Brizo Solna® Single Handle Lever Handle Bar Faucet in Chrome
D63920LFPC

DESCRIPTION

  • MagneDock® Technology – magnetic docking system
  • DIAMOND™ Seal Technology
  • Euro-motion Diamond™ Valve with InnoFlex® waterways
  • Two-function wand: spray and stream
  • Hidden pull-down wand
  • 1-hole installation
  • Spout swivels 360°
  • Accommodates up to 3" deck thickness
  • Comes with standard fittings

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant Yes
ANSI Specifications ANSI A117.1
Application Residential
CEC Compliant For Sale in CA
CSA Certified Yes
Collection Solna®
Depth 8-91/100 in
End Connection 2 IPS
End Connections OD Inlet x IPS
Faucet Connection Compression
Faucet Connection Size 3/8 in
Faucet Height 12-7/16 in
Faucet Material Brass
Flow Rate 1.8 gpm
Handle Material Brass
Handle Type Lever
Height 12-47/100 in
IAPMO Listed Yes
Lead Law Compliant Yes
Maximum Deck Thickness 2-1/2 in
Maximum Height 12-47/100 in
NSF Certified No
Number of Handles Single Handle
Number of Holes 1 Hole
Side Spray No
Spout Reach 7-3/50 in
Spout Swivel 360°
Spout Type High Arc, Pull Out, Swivel
Trim Only No
Type Faucet
WaterSense Labeled No
Weight 6.896
Width 10-1/2 in